Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

7H POLY-DISC CPLG FLG 2517

7H POLY-DISC CPLG FLG 2517

7H POLY-DISC CPLG FLG 2517 ; 4.97" HUB DIA DISC COUPLING HUB SHAFT

4.97" Hub Diam; Disc Coupling; Hub; Shaft; Bushed; Not Available; 1/2 To 2-11/16" Bore Range; 7" Flange Outside Diam; 7" Outside Diam; 1-3/4" Length Thru Bore; 7H; 2517; Keyway; 3000 Max Speed; 2900In-Lbs Torque

Part #

008045

BDI #

239475

PRICE
$ 266.38 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
4.454
UNSPSC
31163012
EAN
0782475006786
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Material
Not Available
Coupling Size or Series
7H
Bushing Size if bushed
2517
Keyway Yes/No
Yes
Maximum Speed RPM
3000
Torque
2900In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Category - BDI
Couplings Disc Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Disc
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
7H POLY-DISC CPLG FLG 2517
Manufacturer Internal Number
008045
Weight / LBS
9.81
Long Description
4.97" Hub Diam; Disc Coupling; Hub; Shaft; Bushed; Not Available; 1/2 To 2-11/16" Bore Range; 7" Flange Outside Diam; 7" Outside Diam; 1-3/4" Length Thru Bore; 7H; 2517; Keyway; 3000 Max Speed; 2900In-Lbs Torque
Hub Diameter
4.97 Inch | 126.238 Millimeter
Flange Outside Diameter
7 Inch | 177.8 Millimeter
Bore
0 Inch | 0 Millimeter
Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter