token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

312.AMR.CMBR 720752

312.AMR.CMBR 720752

312.AMR.CMBR 720752 ; CENTER SPIDER

8.12" Outside Diameter; Disc Coupling; Spacer; Cast Iron; 3-1/4" Between Shaft Ends; 312 Size or Series; 2500 Max Speed; 23650In-Lbs Torque

Part #

10016242

BDI #

18142794

p65WarningMessage
PRICE
$ 873.19 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.241
UNSPSC
31163000
EAN
0698210735173
Coupling Type
Disc Coupling
Component
Spacer
Material
Cast Iron
Coupling Size or Series
312
Maximum Speed RPM
2500
Torque
23650In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Open Lug Type Center Spider
Category - BDI
Couplings Disc Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Spacer
Keyword String
Coupling Disc
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
720752
Manufacturer Internal Number
6773517
Weight / LBS
6.5
Long Description
8.12" Outside Diameter; Disc Coupling; Spacer; Cast Iron; 3-1/4" Between Shaft Ends; 312 Size or Series; 2500 Max Speed; 23650In-Lbs Torque
Distance Between Shaft Ends
3.25 Inch | 82.55 Millimeter
Thickness
0 Inch | 0 Millimeter
Outside Diameter
8.12 Inch | 206.248 Millimeter