Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DUPLICADO 21521089 NO USAR

DUPLICATE 21521089 DO NOT USE

DUPLICATE 21521089 DO NOT USE ; CPLG DISC PACK SST

Disc Coupling; Disc Pack; Stainless Steel; 350 Size or Series; Unbalanced 6200 | Balanced 13500 Max Speed; 13400In-Lbs Torque

Part #

10031090 - DUP

BDI #

18142940

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.55
UNSPSC
31163000
Coupling Type
Disc Coupling
Component
Disc Pack
Material
Stainless Steel
Coupling Size or Series
350
Maximum Speed RPM
Unbalanced 6200 | Balanced 13500
Torque
13400In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Hydraulic Hauling System
Category - BDI
Couplings Disc Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Disc Pack
Keyword String
Coupling Disc
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
007208
Manufacturer Internal Number
6782416
Weight / LBS
1.2
Long Description
Disc Coupling; Disc Pack; Stainless Steel; 350 Size or Series; Unbalanced 6200 | Balanced 13500 Max Speed; 13400In-Lbs Torque
Distance Between Shaft Ends
0 Inch | 0 Millimeter
Thickness
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter