Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3-1/4 POLY-DISC CPLG DISC

3-1/4 POLY-DISC CPLG DISC

3-1/4 POLY-DISC CPLG DISC

3-1/4" Outside Diameter; Disc Coupling; Disc; Polyurethane; 0.62" Between Shaft Ends; 0.62" Thickness; 3-1/4 Size or Series; 3600 Max Speed; 360In-Lbs

Part #

008031

BDI #

239464

PRICE
$ 66.61 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
UNSPSC
31163000
EAN
0782475006670
Coupling Type
Disc Coupling
Component
Disc
Material
Polyurethane
Coupling Size or Series
3-1/4
Maximum Speed RPM
3600
Torque
360In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Disc Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Disc
Keyword String
Coupling Disc
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3-1/4 POLY-DISC CPLG DISC
Manufacturer Internal Number
008031
Weight / LBS
0.09
Long Description
3-1/4" Outside Diameter; Disc Coupling; Disc; Polyurethane; 0.62" Between Shaft Ends; 0.62" Thickness; 3-1/4 Size or Series; 3600 Max Speed; 360In-Lbs
Distance Between Shaft Ends
0.62 Inch | 15.748 Millimeter
Thickness
0.62 Inch | 15.748 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter