Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10R NYL COVER/ELEMENT WRAPFLEX 3701476

10R NYL COVER/ELEMENT WRAPFLEX 3701476

10R NYL COVER/ELEMENT WRAPFLEX 3701476 ; 3701476 NON RETURNABLE

3.72" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Polyurethane; 0.94" Between Shaft Ends; 1.1" Width; 10R Size or Series; 4500 Max Speed; 1150In-Lbs Torque

Part #

10315332

BDI #

21473843

PRICE
$ 102.29 / each
$ 131.00 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.136
UNSPSC
31163005
EAN
0782934235382
Coupling Type
Elastomeric Coupling
Component
Element Assembly
Material
Polyurethane
Coupling Size or Series
10R
Maximum Speed RPM
4500
Torque
1150In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Element Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3701476
Manufacturer Internal Number
0189329
Weight / LBS
0.3
Long Description
3.72" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Polyurethane; 0.94" Between Shaft Ends; 1.1" Width; 10R Size or Series; 4500 Max Speed; 1150In-Lbs Torque
Distance Between Shaft Ends
0.94 Inch | 23.876 Millimeter
Outside Diameter
3.72 Inch | 94.488 Millimeter
Width
1.1 Inch | 27.94 Millimeter