Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20R NYLCOVER/ELEMENT WRAPFLEX 3701477

20R NYLCOVER/ELEMENT WRAPFLEX 3701477

20R NYLCOVER/ELEMENT WRAPFLEX 3701477 ; 3701477 NON RETURNABLE

5.2" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Polyurethane; 1.26" Between Shaft Ends; 1.46" Width; 20R Size or Series; 4500 Max Speed; 2800In-Lbs Torque

Part #

10316478

BDI #

21473823

PRICE
$ 146.80 / each
$ 188.00 / each

QTY

INVENTORY:
10
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.363
UNSPSC
31163000
EAN
0782934235399
Coupling Type
Elastomeric Coupling
Component
Element Assembly
Material
Polyurethane
Coupling Size or Series
20R
Maximum Speed RPM
4500
Torque
2800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Element Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3701477
Manufacturer Internal Number
0189330
Weight / LBS
0.8
Long Description
5.2" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Polyurethane; 1.26" Between Shaft Ends; 1.46" Width; 20R Size or Series; 4500 Max Speed; 2800In-Lbs Torque
Outside Diameter
5.2 Inch | 132.08 Millimeter
Width
1.46 Inch | 37.084 Millimeter
Distance Between Shaft Ends
1.26 Inch | 32.004 Millimeter