REXNORD
30R31 SP HUB C 2.097 W/HARDWARE WRAPFLEX ; NON RETURNABLE 3700071
4.96" Outside Diameter; Elastomeric Coupling Type; Spacer Hub; Steel; 2.097" Width; 30R Size or Series; 4500 Max Speed; 4600In-Lbs Torque
Part #
BDI #
PRICE
$ 365.41 / each
$ 468.00 / each
INVENTORY
REXNORD
50R STD FLEX ELEMNT WRAPFLEX 0789011 ; 789011 W/FAST NON RETURNABLE
9.41" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Polyurethane; 2.39" Between Shaft Ends; 2.74" Width; 50R Size or Series; 3000 Max Speed; 22200In-Lbs Torque
Part #
BDI #
PRICE
$ 405.21 / each
$ 519.00 / each
INVENTORY
REXNORD
WRAPFLEX 20R31/35 SPACER HUB 3700062 ; STEEL RB 1.156IN L NON RETURNABLE
4.45" Outside Diameter; Elastomeric Coupling Type; Spacer Hub; Steel; 0.565" Width; 20R Size or Series; 4500 Max Speed; 2800In-Lbs Torque
Part #
BDI #
PRICE
$ 284.98 / each
$ 365.00 / each
INVENTORY