token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

5N NEOPRENE

5N NEOPRENE

5N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 7600 MAX RPM

2-15/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Neoprene; 3/4" Between Shaft Ends; 1-9/16" Width; 5 Size or Series; 7600 Max Speed; 240In-Lbs Torque

Part #

5N

BDI #

985351

PRICE
$ 81.75 / each

QTY

INVENTORY:
6
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.113
UNSPSC
31163005
EAN
0698672920360
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Neoprene
Coupling Size or Series
5
Maximum Speed RPM
7600
Torque
240In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
5N
Manufacturer Internal Number
5N
Weight / LBS
0.25
Long Description
2-15/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Neoprene; 3/4" Between Shaft Ends; 1-9/16" Width; 5 Size or Series; 7600 Max Speed; 240In-Lbs Torque
Width
1.563 Inch | 39.7 Millimeter
Distance Between Shaft Ends
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.938 Inch | 74.625 Millimeter