Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5R NYL COVER/ELEMENT WRAPFLEX 3701475

5R NYL COVER/ELEMENT WRAPFLEX 3701475

5R NYL COVER/ELEMENT WRAPFLEX 3701475 ; 3701475 NON RETURNABLE

3.17" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Polyurethane; 0.78" Between Shaft Ends; 0.91" Width; 5R Size or Series; 4500 Max Speed; 550In-Lbs Torque

Part #

10316321

BDI #

21473865

PRICE
$ 61.68 / each
$ 79.00 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
UNSPSC
31163005
EAN
0782934235375
Coupling Type
Elastomeric Coupling
Component
Element Assembly
Material
Polyurethane
Coupling Size or Series
5R
Maximum Speed RPM
4500
Torque
550In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Element Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3701475
Manufacturer Internal Number
0189328
Weight / LBS
0.2
Long Description
3.17" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Polyurethane; 0.78" Between Shaft Ends; 0.91" Width; 5R Size or Series; 4500 Max Speed; 550In-Lbs Torque
Outside Diameter
3.17 Inch | 80.518 Millimeter
Distance Between Shaft Ends
0.78 Inch | 19.812 Millimeter
Width
0.91 Inch | 23.114 Millimeter