token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

6HS

6HS

6HS QUADRA-FLEX SLEEVE ; 3-3/4" OD HYTREL

3-3/4" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 7/8" Between Shaft Ends; 1-7/8" Width; 6 Size or Series; 6000 Max Speed; 1800In-Lbs Torque

Part #

6HS

BDI #

622534

p65WarningMessage
PRICE
$ 184.45 / each
p65WarningMessage

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.23
UNSPSC
31163005
EAN
0697950276694
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Hytrel
Coupling Size or Series
6
Maximum Speed RPM
6000
Torque
1800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer Item Number
6HS
Manufacturer Internal Number
6HS
Weight / LBS
0.44
Long Description
3-3/4" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 7/8" Between Shaft Ends; 1-7/8" Width; 6 Size or Series; 6000 Max Speed; 1800In-Lbs Torque
Outside Diameter
3.75 Inch | 95.25 Millimeter
Distance Between Shaft Ends
0.875 Inch | 22.225 Millimeter
Width
1.875 Inch | 47.625 Millimeter