token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

9JES

9JES

9JES COUPLING SLEEVE ; 6" OD EPDM

6" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 1-7/16" Between Shaft Ends; 3" Width; 9 Size or Series; 3750 Max Speed; 1800In-Lbs Torque

Part #

004254

BDI #

238648

p65WarningMessage
PRICE
$ 107.26 / each
p65WarningMessage

QTY

INVENTORY:
2
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.8
UNSPSC
31163005
EAN
0782475874194
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
EPDM
Coupling Size or Series
9
Maximum Speed RPM
3750
Torque
1800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 1 Piece Split
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 9JES SLEEVE
Manufacturer Internal Number
004254
Weight / LBS
1.76
Long Description
6" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 1-7/16" Between Shaft Ends; 3" Width; 9 Size or Series; 3750 Max Speed; 1800In-Lbs Torque
Width
3 Inch | 76.2 Millimeter
Distance Between Shaft Ends
1.438 Inch | 36.525 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter