Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E100 ELEMENT OMEGA 7300065

E100 ELEMENT OMEGA 7300065

E100 ELEMENT OMEGA 7300065 ; 7300065 NON RETURNABLE

21" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 1-3/4" Between Shaft Ends; E100 Size or Series; 1900 Max Speed; 85050In-Lbs Torque

Part #

10287343

BDI #

18143280

PRICE
$ 2,296.56 / each
$ 2,526.00 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
28.41
UNSPSC
31163000
EAN
0698210000653
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
E100
Maximum Speed RPM
1900
Torque
85050In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.75
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300065
Manufacturer Internal Number
7300065
Weight / LBS
62.57
Long Description
21" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 1-3/4" Between Shaft Ends; E100 Size or Series; 1900 Max Speed; 85050In-Lbs Torque
Distance Between Shaft Ends
1.75 Inch | 44.45 Millimeter
Width
0 Inch | 0 Millimeter
Outside Diameter
21 Inch | 533.4 Millimeter