DODGE
RAPTOR E20 ELEMENT ; NATURAL RUBBER
Elastomeric Coupling Type; 7-1/4" Outside Diameter; Element; Rubber; 2.38" Between Shaft Ends; E20 Coupling Size; 6600RPM Maximum Speed; 2308In-Lbs Torque
Part #
BDI #
PRICE
$ 348.55 / each
INVENTORY
DODGE
RAPTOR E30 ELEMENT ; NATURAL RUBBER
Elastomeric Coupling Type; 8-1/4" Outside Diameter; Element; Rubber; 2.44" Between Shaft Ends; E30 Coupling Size; 5800RPM Maximum Speed; 3651In-Lbs Torque
Part #
BDI #
PRICE
$ 433.06 / each
INVENTORY