Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E140M HSU ELEMENT OMEGA 7300071MHSU

E30M ELEMENT OMEGA 7300035M

E30M ELEMENT OMEGA 7300035M ; 7300035M NON RETURNABLE

210MM Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 9MM Between Shaft Ends; E30M Size or Series; 5800 Max Speed; 412Nm Torque

Part #

10287751

BDI #

18143084

PRICE
$ 429.13 / each
$ 472.00 / each

QTY

INVENTORY:
10
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.42
UNSPSC
31163000
EAN
0698210854775
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
E30M
Maximum Speed RPM
5800
Torque
412Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 68
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300035M
Manufacturer Internal Number
7385477
Weight / LBS
5.33
Long Description
210MM Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 9MM Between Shaft Ends; E30M Size or Series; 5800 Max Speed; 412Nm Torque
Outside Diameter
8.268 Inch | 210 Millimeter
Distance Between Shaft Ends
0.354 Inch | 9 Millimeter
Width
0 Inch | 0 Millimeter