REXNORD
ES2-R ELEMENT OMEGA ; NON RETURNABLE W/ 2 SCS CAPSCREWS/RINGS
3-1/2" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 3-1/2" Between Shaft Ends; 5.089" Width; ES2-R Size or Series; 7500 Max Speed; 190In-Lbs Torque
Part #
BDI #
PRICE
$ 174.57 / each
$ 192.00 / each
INVENTORY
REXNORD
50R STD FLEX ELEMNT WRAPFLEX 0789011 ; 789011 W/FAST NON RETURNABLE
9.41" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Polyurethane; 2.39" Between Shaft Ends; 2.74" Width; 50R Size or Series; 3000 Max Speed; 22200In-Lbs Torque
Part #
BDI #
PRICE
$ 405.21 / each
$ 519.00 / each
INVENTORY
DODGE
RAPTOR ES10 FULL SPCR ELEM USE #27880009 ; TAPER LOCK TYPE NATURAL RUBBER
Elastomeric Coupling Type; 6.38" Outside Diameter; Spacer Element; Rubber; 3-1/2" Between Shaft Ends; ES10 Coupling Size; 7500RPM Maximum Speed; 1456In-Lbs Torque
Part #
BDI #
PRICE
$ 779.53 / each
INVENTORY