Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E20M ELEMENT OMEGA 7300030M

E40M METRIC ELEMENT OMEGA 7300040M

E40M METRIC ELEMENT OMEGA 7300040M ; 7300040M NON RETURNABLE

241MM Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 9MM Between Shaft Ends; E40M Size or Series; 5000 Max Speed; 622Nm Torque

Part #

10287758

BDI #

18143091

PRICE
$ 503.69 / each
$ 554.00 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.31
UNSPSC
31163000
EAN
0698210854799
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
E40M
Maximum Speed RPM
5000
Torque
622Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 75
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300040M
Manufacturer Internal Number
7385479
Weight / LBS
7.3
Long Description
241MM Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 9MM Between Shaft Ends; E40M Size or Series; 5000 Max Speed; 622Nm Torque
Outside Diameter
9.488 Inch | 241 Millimeter
Distance Between Shaft Ends
0.354 Inch | 9 Millimeter
Width
0 Inch | 0 Millimeter