Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E70 ELEMENT OMEGA

E2 ELEMENT OMEGA 7300005

E2 ELEMENT OMEGA 7300005 ; 7300005 NON RETURNABLE

3-1/2" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 1.34" Between Shaft Ends; 5.089" Width; E2 Size or Series; 7500 Max Speed; 190In-Lbs Torque

Part #

10287330

BDI #

18143283

PRICE
$ 146.38 / each
$ 161.00 / each

QTY

INVENTORY:
8
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.399
UNSPSC
31163000
EAN
0698210000059
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
E2
Maximum Speed RPM
7500
Torque
190In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300005
Manufacturer Internal Number
7300005
Weight / LBS
0.88
Long Description
3-1/2" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 1.34" Between Shaft Ends; 5.089" Width; E2 Size or Series; 7500 Max Speed; 190In-Lbs Torque
Outside Diameter
3.5 Inch | 88.9 Millimeter
Distance Between Shaft Ends
1.34 Inch | 34.036 Millimeter
Width
5.089 Inch | 129.261 Millimeter