token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PH96 PARA-FLEX ELEMENT

PH96 PARA-FLEX ELEMENT

PH96 PARA-FLEX ELEMENT ; 10.31" OD ELASTOMERIC TYPE RUBBER

10.31" Outside Diameter; Elastomeric Coupling Type; Element; Rubber; 2-17/32" Width; PH96 | PF96 Size or Series; 5230 Max Speed; 2835In-Lbs Torque

Part #

011228

BDI #

239610

PRICE
$ 390.15 / each
$ 441.00 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.02
UNSPSC
31163000
EAN
0782475009954
Coupling Type
Elastomeric Coupling
Component
Element
Material
Rubber
Coupling Size or Series
PH96 | PF96
Maximum Speed RPM
5230
Torque
2835In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PH96 PARA-FLEX ELEMENT
Manufacturer Internal Number
011228
Weight / LBS
2.25
Long Description
10.31" Outside Diameter; Elastomeric Coupling Type; Element; Rubber; 2-17/32" Width; PH96 | PF96 Size or Series; 5230 Max Speed; 2835In-Lbs Torque
Distance Between Shaft Ends
0 Inch | 0 Millimeter
Width
2.531 Inch | 64.287 Millimeter
Outside Diameter
10.31 Inch | 261.874 Millimeter