Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
PX120 PARA-FLEX ELEMENT CORDLESS

PX120 PARA-FLEX ELEMENT CORDLESS

PX120 PARA-FLEX ELEMENT CORDLESS ; NON RETURNABLE

12-3/8" Outside Diameter; Elastomeric Coupling Type; Element; Rubber; PX120 Size or Series; 2100 Max Speed; 3151.25In-Lbs Torque

Part #

011292

BDI #

239814

PRICE
$ 606.29 / each
$ 652.00 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.041
UNSPSC
31163000
EAN
0782475010257
Coupling Type
Elastomeric Coupling
Component
Element
Material
Rubber
Coupling Size or Series
PX120
Maximum Speed RPM
2100
Torque
3151.25In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split | Cordless
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PX120 PARA-FLEX ELEMENT CORDLESS
Manufacturer Internal Number
011292
Weight / LBS
4.5
Long Description
12-3/8" Outside Diameter; Elastomeric Coupling Type; Element; Rubber; PX120 Size or Series; 2100 Max Speed; 3151.25In-Lbs Torque
Outside Diameter
12.375 Inch | 314.325 Millimeter
Distance Between Shaft Ends
0 Inch | 0 Millimeter
Width
0 Inch | 0 Millimeter