token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PX80 PARA-FLEX ELEMENT

PX140 PARA-FLEX ELEMENT

PX140 PARA-FLEX ELEMENT ; 14.13" OD ELASTOMERIC TYPE RUBBER

14.13" Outside Diameter; Elastomeric Coupling Type; Element; Rubber; 3.939" Width; PX140 Size or Series; 1840 Max Speed; 27590In-Lbs Torque

Part #

011114

BDI #

239580

p65WarningMessage
PRICE
$ 916.62 / each
p65WarningMessage

QTY

INVENTORY:
31
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.35
UNSPSC
31163000
EAN
0782475009718
Coupling Type
Elastomeric Coupling
Component
Element
Material
Rubber
Coupling Size or Series
PX140
Maximum Speed RPM
1840
Torque
27590In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PX140 PARA-FLEX ELEMENT
Manufacturer Internal Number
011114
Weight / LBS
5.18
Long Description
14.13" Outside Diameter; Elastomeric Coupling Type; Element; Rubber; 3.939" Width; PX140 Size or Series; 1840 Max Speed; 27590In-Lbs Torque
Width
3.939 Inch | 100.051 Millimeter
Outside Diameter
14.13 Inch | 358.902 Millimeter
Distance Between Shaft Ends
0 Inch | 0 Millimeter