token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

RAPTOR E30 ELEMENT

RAPTOR E5 ELEMENT

RAPTOR E5 ELEMENT ; NATURAL RUBBER

Elastomeric Coupling Type; 5.38" Outside Diameter; Element; Rubber; 1.81" Between Shaft Ends; E5 Coupling Size; 7500RPM Maximum Speed; 926In-Lbs Torque

Part #

015846

BDI #

20492733

p65WarningMessage
PRICE
$ 234.70 / each
p65WarningMessage

QTY

INVENTORY:
54
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.95
UNSPSC
31163005
EAN
0782477278051
Coupling Type
Elastomeric Coupling
Component
Element
Material
Rubber
Coupling Size or Series
E5
Maximum Speed RPM
7500
Torque
926In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.81 Inch Distance Between Inboard Shaft Ends | 1.31 Inch Distance Between Hybris Shaft Ends
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
015846
Weight / LBS
2.1
Long Description
Elastomeric Coupling Type; 5.38" Outside Diameter; Element; Rubber; 1.81" Between Shaft Ends; E5 Coupling Size; 7500RPM Maximum Speed; 926In-Lbs Torque
Distance Between Shaft Ends
1.81 Inch | 45.974 Millimeter
Width
3.81 Inch | 96.774 Millimeter
Outside Diameter
5.38 Inch | 136.652 Millimeter