token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

RAPTOR E70 ELEMENT

RAPTOR E70 ELEMENT

RAPTOR E70 ELEMENT ; COUPLING ELEMENT

Elastomeric Coupling Type; 14" Outside Diameter; Element; Rubber; 3-3/4" Between Shaft Ends; E70 Coupling Size; 3600RPM Maximum Speed; 22132In-Lbs Torque

Part #

015853

BDI #

20492747

p65WarningMessage
PRICE
$ 1,129.57 / each
p65WarningMessage

QTY

INVENTORY:
13
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
10.19
UNSPSC
31163005
EAN
0782477278129
Coupling Type
Elastomeric Coupling
Component
Element
Material
Rubber
Coupling Size or Series
E70
Maximum Speed RPM
3600
Torque
22132In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.25 Inch Distance Between Hybris Shaft Ends
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
015853
Weight / LBS
22.5
Long Description
Elastomeric Coupling Type; 14" Outside Diameter; Element; Rubber; 3-3/4" Between Shaft Ends; E70 Coupling Size; 3600RPM Maximum Speed; 22132In-Lbs Torque
Outside Diameter
14 Inch | 355.6 Millimeter
Distance Between Shaft Ends
3.75 Inch | 95.25 Millimeter
Width
6.88 Inch | 174.752 Millimeter