Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VS245 SPACER ELEMENT VIVA 7392726

VS190 SPACER ELEMENT VIVA 7392718

VS190 SPACER ELEMENT VIVA 7392718 ; 7392718 NON RETURNABLE

190MM Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 47MM Between Shaft Ends; 116MM Width; 190 Size or Series; 4600 Max Speed; 412Nm Torque

Part #

10287581

BDI #

18146735

PRICE
$ 620.06 / each
$ 682.00 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.34
UNSPSC
31163000
EAN
0793699252996
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Polyurethane
Coupling Size or Series
190
Maximum Speed RPM
4600
Torque
412Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7392718
Manufacturer Internal Number
0125299
Weight / LBS
6.239
Long Description
190MM Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 47MM Between Shaft Ends; 116MM Width; 190 Size or Series; 4600 Max Speed; 412Nm Torque
Outside Diameter
7.48 Inch | 190 Millimeter
Distance Between Shaft Ends
1.85 Inch | 47 Millimeter
Width
4.567 Inch | 116 Millimeter