token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

WE3

WE3

WE3 COUPLING SLEEVE ; POR

4-1/4" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 1.32" Between Shaft Ends; 3.06" Width; WE3 Size or Series; 7500 Max Speed; 365In-Lbs Torque

Part #

WE3

BDI #

991757

p65WarningMessage
p65WarningMessage

QTY

INVENTORY:
2
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.408
UNSPSC
31163000
EAN
0698672118699
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
WE3
Maximum Speed RPM
7500
Torque
365In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece Element
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
WE3
Manufacturer Internal Number
WE3
Weight / LBS
0.9
Long Description
4-1/4" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 1.32" Between Shaft Ends; 3.06" Width; WE3 Size or Series; 7500 Max Speed; 365In-Lbs Torque
Outside Diameter
4.25 Inch | 107.95 Millimeter
Distance Between Shaft Ends
1.32 Inch | 33.528 Millimeter
Width
3.06 Inch | 77.724 Millimeter