Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

9HS

11HS

11HS COUPLING SLEEVE ; 8-3/16" OD HYTREL

8-3/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 1-7/8" Between Shaft Ends; 4" Width; 11 Size or Series; 3600 Max Speed; 18000In-Lbs Torque

Part #

022237

BDI #

240405

PRICE
$ 762.75 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.193
UNSPSC
31163005
EAN
0782475871568
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Hytrel
Coupling Size or Series
11
Maximum Speed RPM
3600
Torque
18000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 11HS SLEEVE
Manufacturer Internal Number
022237
Weight / LBS
4.83
Long Description
8-3/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 1-7/8" Between Shaft Ends; 4" Width; 11 Size or Series; 3600 Max Speed; 18000In-Lbs Torque
Outside Diameter
8.188 Inch | 207.975 Millimeter
Distance Between Shaft Ends
1.875 Inch | 47.625 Millimeter
Width
4 Inch | 101.6 Millimeter