Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

11SC-H X 1 3/4

11SC-H X 1 3/4

11SC-H X 1 3/4 SPACER HUB ; NON RETURNABLE

Hub, Elastomeric Coupling; 1-3/4" Bore; 5-1/4" Outside Diameter; 5-1/4" Hub Diameter; Shaft; Finished Bore; 2.72" Length Thru Bore; 11SC Size or Series; No Bushing; Keyway; Cast Iron Material; 3600 Maximum Speed; 4530In-Lbs Torque

Part #

022464

BDI #

240516

PRICE
$ 344.74 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
5.54
UNSPSC
31163012
EAN
0782475872350
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
11SC
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
3600
Torque
4530In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 11SC-H X 1 3/4 SPCR HUB
Manufacturer Internal Number
022464
Weight / LBS
12.2
Long Description
Hub, Elastomeric Coupling; 1-3/4" Bore; 5-1/4" Outside Diameter; 5-1/4" Hub Diameter; Shaft; Finished Bore; 2.72" Length Thru Bore; 11SC Size or Series; No Bushing; Keyway; Cast Iron Material; 3600 Maximum Speed; 4530In-Lbs Torque
Length Thru Bore
2.72 Inch | 69.088 Millimeter
Hub Diameter
5.25 Inch | 133.35 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
5.25 Inch | 133.35 Millimeter