Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

9S X 1 7/8

12S X 2 3/4

12S X 2 3/4 COUPLING FLANGE ; NON RETURNABLE

Hub, Elastomeric Coupling; 2-3/4" Bore; 10" Outside Diameter; 5-3/4" Hub Diameter; Flanged; Finished Bore; 4" Length Thru Bore; 12S Size or Series; No Bushing; Keyway; Cast Iron Material; 2800 Maximum Speed; 7200In-Lbs Torque

Part #

004716

BDI #

238860

PRICE
$ 336.13 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
12.49
UNSPSC
31163012
EAN
0782475870813
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
12S
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
2800
Torque
7200In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 12S X 2 3/4 FLANGE
Manufacturer Internal Number
004716
Weight / LBS
27.5
Long Description
Hub, Elastomeric Coupling; 2-3/4" Bore; 10" Outside Diameter; 5-3/4" Hub Diameter; Flanged; Finished Bore; 4" Length Thru Bore; 12S Size or Series; No Bushing; Keyway; Cast Iron Material; 2800 Maximum Speed; 7200In-Lbs Torque
Bore
2.75 Inch | 69.85 Millimeter
Hub Diameter
5.75 Inch | 146.05 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter