Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20 HSB X 2.125 STL OMEGA 7300657

20 HSB X 2.125 STL OMEGA 7300657

20 HSB X 2.125 STL OMEGA 7300657 ; 7300657 NON RETURNABLE

Hub, Elastomeric Coupling; 2-1/8" Bore; 4.48" Outside Diameter; 4" Hub Diameter; Shaft; Finished Bore; 2.06" Length Thru Bore; E20 Size or Series; No Bushing; Keyway; Steel Material; 6600 Maximum Speed; 2300In-Lbs Torque

Part #

10287424

BDI #

18139266

PRICE
$ 291.85 / each
$ 321.00 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.499
UNSPSC
31163012
EAN
0698210006570
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
E20
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
6600
Torque
2300In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300657
Weight / LBS
5.51
Long Description
Hub, Elastomeric Coupling; 2-1/8" Bore; 4.48" Outside Diameter; 4" Hub Diameter; Shaft; Finished Bore; 2.06" Length Thru Bore; E20 Size or Series; No Bushing; Keyway; Steel Material; 6600 Maximum Speed; 2300In-Lbs Torque
Bore
2.125 Inch | 53.975 Millimeter
Outside Diameter
4.48 Inch | 113.792 Millimeter
Length Thru Bore
2.06 Inch | 52.324 Millimeter
Hub Diameter
4 Inch | 101.6 Millimeter