Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

30 HSB X 1.125 STL OMEGA 7385825

30 HSB X 1.125 STL OMEGA 7385825

30 HSB X 1.125 STL OMEGA 7385825 ; NON RETURNABLE 1.125" ID 4.62" HUB DIA

Hub, Elastomeric Coupling; 1-1/8" Bore; 5.42" Outside Diameter; 4.62" Hub Diameter; Shaft; Finished Bore; 2.31" Length Thru Bore; E30 Size or Series; No Bushing; Keyway; Steel Material; 5800 Maximum Speed; 3650In-Lbs Torque

Part #

10287556

BDI #

21473849

PRICE
$ 415.49 / each
$ 457.00 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.872
UNSPSC
31163012
EAN
0698210858254
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
E30
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
5800
Torque
3650In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7385825
Weight / LBS
10.74
Long Description
Hub, Elastomeric Coupling; 1-1/8" Bore; 5.42" Outside Diameter; 4.62" Hub Diameter; Shaft; Finished Bore; 2.31" Length Thru Bore; E30 Size or Series; No Bushing; Keyway; Steel Material; 5800 Maximum Speed; 3650In-Lbs Torque
Length Thru Bore
2.31 Inch | 58.674 Millimeter
Outside Diameter
5.42 Inch | 137.668 Millimeter
Hub Diameter
4.62 Inch | 117.348 Millimeter
Bore
1.125 Inch | 28.575 Millimeter