Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

30 HTL HUB OMEGA 7300820

30 HTL HUB OMEGA 7300820

30 HTL HUB OMEGA 7300820 ; 7300820 NON RETURNABLE

Hub, Elastomeric Coupling; 5.42" Outside Diameter; 4" Hub Diameter; Shaft; Bushed; 1-1/4" Length Thru Bore; E30 Size or Series; 2012 Bushing Size; Keyway; Steel Material; 5800 Maximum Speed; 3650In-Lbs Torque

Part #

10287469

BDI #

18139857

PRICE
$ 260.01 / each
$ 286.00 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.159
UNSPSC
31163012
EAN
0698210008208
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Coupling Size or Series
E30
Bushing Size if bushed
2012
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
5800
Torque
3650In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300820
Manufacturer Internal Number
7300820
Weight / LBS
4.76
Long Description
Hub, Elastomeric Coupling; 5.42" Outside Diameter; 4" Hub Diameter; Shaft; Bushed; 1-1/4" Length Thru Bore; E30 Size or Series; 2012 Bushing Size; Keyway; Steel Material; 5800 Maximum Speed; 3650In-Lbs Torque
Outside Diameter
5.42 Inch | 137.668 Millimeter
Hub Diameter
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Bore Range
1/2 To 2-1/8 Inch | 14 To 50 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter