Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

40 HCB X 3 OMEGA

40 HCB X 3 OMEGA

40 HCB X 3 OMEGA CPLG ELASTOMERIC HUB ; POR MTO 3" BORE 5.75" HUB DIA

Hub, Elastomeric Coupling; 3" Bore; 6-5/8" Outside Diameter; 5-3/4" Hub Diameter; Shaft; Finished Bore; 2-1/2" Length Thru Bore; E40 Size or Series; No Bushing; Steel Material; 5000 Maximum Speed; 5500In-Lbs Torque

Part #

10314657

BDI #

21473830

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.51
UNSPSC
31163012
EAN
0793699367553
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
E40
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
5000
Torque
5500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
730401096
Manufacturer Internal Number
0136755
Weight / LBS
14.361
Long Description
Hub, Elastomeric Coupling; 3" Bore; 6-5/8" Outside Diameter; 5-3/4" Hub Diameter; Shaft; Finished Bore; 2-1/2" Length Thru Bore; E40 Size or Series; No Bushing; Steel Material; 5000 Maximum Speed; 5500In-Lbs Torque
Bore
3 Inch | 76.2 Millimeter
Hub Diameter
5.75 Inch | 146.05 Millimeter
Outside Diameter
6.625 Inch | 168.275 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter