Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Elastomeric Hub | BDI USA
CategoriesMechanical Power TransmissionCategoriesShaft CouplingsCategoriesElastomeric CouplingsCategoriesElastomeric Hub
REXNORD
10 HSB X 1.375 STL OMEGA 7300355 ; 7300355 NON RETURNABLE
Hub, Elastomeric Coupling; 1-3/8" Bore; 3.65" Outside Diameter; 3-1/4" Hub Diameter; Shaft; Finished Bore; 1-7/8" Length Thru Bore; E10 Size or Series; No Bushing; Keyway; Steel Material; 7500 Maximum Speed; 1450In-Lbs Torque
Part #
PRICE
$ 198.20 / each
$ 218.00 / each
INVENTORY
2

QTY

TB WOODS
6S1 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 1" Bore; 4" Outside Diameter; 2-1/2" Hub Diameter; Flanged; Finished Bore; 1-5/8" Length Thru Bore; 6S Size or Series; Keyway; Cast Iron Material; 6000 Maximum Speed; EPDM/Neoprene 450 | Hytrel 1800In-Lbs Torque
Part #
BDI #
PRICE
$ 56.76 / each
INVENTORY
4

QTY

REXNORD
5 HQD HUB OMEGA 7300865 ; 7300865 NON RETURNABLE
Hub, Elastomeric Coupling; 3-1/8" Outside Diameter; 2-3/4" Hub Diameter; Shaft; Bushed; 1-1/4" Length Thru Bore; E5 Size or Series; SH Bushing Size; Keyway; Steel Material; 7500 Maximum Speed; 925In-Lbs Torque
Part #
PRICE
$ 169.10 / each
$ 186.00 / each
INVENTORY
12

QTY

TB WOODS
9S218 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 2-1/8" Bore; 6.35" Outside Diameter; 3-5/8" Hub Diameter; Flanged; Finished Bore; 2-13/32" Length Thru Bore; 9S Size or Series; Keyway; Cast Iron Material; 3750 Maximum Speed; EPDM/Neoprene 1800 | Hytrel 7200In-Lbs Torque
Part #
BDI #
PRICE
$ 130.99 / each
INVENTORY
1

QTY

DODGE
4J X 5/8 COUPLING FLANGE ; 0.625" BORE X 1.625" DIA HUB
Hub, Elastomeric Coupling; 5/8" Bore; 2.46" Outside Diameter; 1-5/8" Hub Diameter; Flanged; Finished Bore; 7/8" Length Thru Bore; 4J Size or Series; No Bushing; Keyway; Cast Iron Material; 7600 Maximum Speed; 120In-Lbs Torque
Part #
BDI #
PRICE
$ 20.46 / each
INVENTORY
2

QTY