Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

50 HTL HUB OMEGA 7300830

50 HTL HUB OMEGA 7300830

50 HTL HUB OMEGA 7300830 ; 7300830 NON RETURNABLE

Hub, Elastomeric Coupling; 8-1/8" Outside Diameter; 4-7/8" Hub Diameter; Shaft; Bushed; 1-3/4" Length Thru Bore; E50 Size or Series; 2517 Bushing Size; Keyway; Steel Material; 4200 Maximum Speed; 7650In-Lbs Torque

Part #

10287471

BDI #

18140806

PRICE
$ 460.94 / each
$ 507.00 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.547
UNSPSC
31163012
EAN
0698210008307
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Coupling Size or Series
E50
Bushing Size if bushed
2517
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
4200
Torque
7650In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300830
Manufacturer Internal Number
7300830
Weight / LBS
12.23
Long Description
Hub, Elastomeric Coupling; 8-1/8" Outside Diameter; 4-7/8" Hub Diameter; Shaft; Bushed; 1-3/4" Length Thru Bore; E50 Size or Series; 2517 Bushing Size; Keyway; Steel Material; 4200 Maximum Speed; 7650In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Hub Diameter
4.875 Inch | 123.825 Millimeter
Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
8.125 Inch | 206.375 Millimeter