Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20 HSB X 1.875 STL OMEGA 7300655

20 HSB X 1.875 STL OMEGA 7300655

20 HSB X 1.875 STL OMEGA 7300655 ; 7300655 NON RETURNABLE

Hub, Elastomeric Coupling; 1-7/8" Bore; 4.48" Outside Diameter; 4" Hub Diameter; Shaft; Finished Bore; 2.06" Length Thru Bore; E20 Size or Series; No Bushing; Keyway; Steel Material; 6600 Maximum Speed; 2300In-Lbs Torque

Part #

10287422

BDI #

18139263

PRICE
$ 291.85 / each
$ 321.00 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.681
UNSPSC
31163012
EAN
0698210006556
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
E20
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
6600
Torque
2300In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300655
Weight / LBS
5.91
Long Description
Hub, Elastomeric Coupling; 1-7/8" Bore; 4.48" Outside Diameter; 4" Hub Diameter; Shaft; Finished Bore; 2.06" Length Thru Bore; E20 Size or Series; No Bushing; Keyway; Steel Material; 6600 Maximum Speed; 2300In-Lbs Torque
Outside Diameter
4.48 Inch | 113.792 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Length Thru Bore
2.06 Inch | 52.324 Millimeter
Hub Diameter
4 Inch | 101.6 Millimeter