Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Elastomeric Hub | BDI USA
CategoriesMechanical Power TransmissionCategoriesShaft CouplingsCategoriesElastomeric CouplingsCategoriesElastomeric Hub
DODGE
RAPTOR 80HCB 3-7/8IN COUPLING HUB ; NON RETURNABLE
Hub, Elastomeric Coupling; 3-7/8" Bore; 11-1/4" Outside Diameter; 9.49" Hub Diameter; Shaft; Finished Bore; 4.87" Length Thru Bore; E80 Size or Series; No Bushing; Keyway; Ductile Iron Material; 2000 Maximum Speed; 39503In-Lbs Torque
Part #
PRICE
$ 2,349.00 / each
INVENTORY
2

QTY

DODGE
RAPTOR 80HCB 4-7/8IN COUPLING HUB ; NON RETURNABLE
Hub, Elastomeric Coupling; 4-7/8" Bore; 11-1/4" Outside Diameter; 9.49" Hub Diameter; Shaft; Finished Bore; 4.87" Length Thru Bore; E80 Size or Series; No Bushing; Keyway; Ductile Iron Material; 2000 Maximum Speed; 39503In-Lbs Torque
Part #
PRICE
$ 2,349.00 / each
INVENTORY
2

QTY

MARTIN SPROCKET & GR
6S 1 1/4 SLEEVE CPLG FLANGE ; 1-1/4" BORE 4" OD 2-1/2" HUB 1-5/8" LTB
Hub, Elastomeric Coupling; 1-1/4" Bore; 4" Outside Diameter; 2-1/2" Hub Diameter; Flanged; Finished Bore; 1-5/8" Length Thru Bore; 6S Size or Series; No Bushing; Keyway; Cast Iron Material; 6000 Maximum Speed; TPR 450 | Hytrel 1800In-Lbs Torque
Part #
BDI #
PRICE
$ 50.32 / each
$ 68.25 / each
INVENTORY
2

QTY

DODGE
RAPTOR 10HSB 1-7/8IN COUPLING HUB ; 1-7/8" BORE 3.3" HUB DIA SHAFT
Hub, Elastomeric Coupling; 1-7/8" Bore; 3.65" Outside Diameter; 3.3" Hub Diameter; Shaft; Finished Bore; 1.88" Length Thru Bore; E10 Size or Series; No Bushing; Keyway; Ductile Iron Material; 7500 Maximum Speed; 1456In-Lbs Torque
Part #
PRICE
$ 216.03 / each
INVENTORY
3

QTY

DODGE
5HSB 1-1/2 HUB
Hub, Elastomeric Coupling; 1-1/2" Bore; 3.13" Outside Diameter; 2.8" Hub Diameter; Shaft; Finished Bore; 1-3/4" Length Thru Bore; E5 Size or Series; No Bushing; Keyway; Ductile Iron Material; 7500 Maximum Speed; 926In-Lbs Torque
Part #
PRICE
$ 173.22 / each
INVENTORY
1

QTY