Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

60 HRB HUB OMEGA 7300690

60 HRB HUB OMEGA 7300690

60 HRB HUB OMEGA 7300690 ; 7300690 NON RETURNABLE

Hub, Elastomeric Coupling; 8-3/4" Outside Diameter; 6-1/2" Hub Diameter; Shaft; Minimum Plain Bore; 3-1/4" Length Thru Bore; E60 Size or Series; No Bushing; No Keyway; Steel Material; 3800 Maximum Speed; 12500In-Lbs Torque

Part #

10287454

BDI #

18141004

PRICE
$ 690.98 / each
$ 760.00 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
18.298
UNSPSC
31163012
EAN
0698210006907
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Coupling Size or Series
E60
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
3800
Torque
12500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300690
Weight / LBS
40.341
Long Description
Hub, Elastomeric Coupling; 8-3/4" Outside Diameter; 6-1/2" Hub Diameter; Shaft; Minimum Plain Bore; 3-1/4" Length Thru Bore; E60 Size or Series; No Bushing; No Keyway; Steel Material; 3800 Maximum Speed; 12500In-Lbs Torque
Length Thru Bore
3.25 Inch | 82.55 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
6.5 Inch | 165.1 Millimeter
Bore Range
1-1/8 To 4 Inch | 28.575 To 101.6 Millimeter