Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PX110 BCS X 0

PX110 BCS X 0

PX110 BCS X 0 FLG ASSY ; NON RETURNABLE

Hub, Elastomeric Coupling; 5.44" Hub Diameter; Flanged; No Bore; 3" Length Thru Bore; PX110 Size or Series; No Bushing; No Keyway; Steel Material; 2300 Maximum Speed; 7750In-Lbs Torque

Part #

010599

BDI #

239708

PRICE
$ 1,138.18 / each
$ 1,200.00 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
14.39
UNSPSC
31163012
EAN
0782475269945
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
No Bore
Coupling Size or Series
PX110
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
2300
Torque
7750In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Solid Hub | Floating Shaft
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PX110 BCS X 0 FLG ASSEMBLY
Manufacturer Internal Number
010599
Weight / LBS
31.7
Long Description
Hub, Elastomeric Coupling; 5.44" Hub Diameter; Flanged; No Bore; 3" Length Thru Bore; PX110 Size or Series; No Bushing; No Keyway; Steel Material; 2300 Maximum Speed; 7750In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Hub Diameter
5.44 Inch | 138.176 Millimeter
Bore Range
0 To 3-15/16 Inch | 0 To 100.013 Millimeter
Outside Diameter
0 Inch | 0 Millimeter