Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RAPTOR 60HTL-3020

RAPTOR 5HTL-1108

RAPTOR 5HTL-1108 COUPLING HUB ; ELASTOMERIC COUPLING 2.8" HUB DIA SHAFT

Hub, Elastomeric Coupling; 3.13" Outside Diameter; 2.8" Hub Diameter; Shaft; Bushed; 0.88" Length Thru Bore; E5 Size or Series; 1108 Bushing Size; Keyway; Ductile Iron Material; 7500 Maximum Speed; 926In-Lbs Torque

Part #

015803

BDI #

20492693

PRICE
$ 115.83 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31163012
EAN
0782477277856
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Coupling Size or Series
E5
Bushing Size if bushed
1108
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
7500
Torque
926In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Tire Style | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
015803
Weight / LBS
1.2
Long Description
Hub, Elastomeric Coupling; 3.13" Outside Diameter; 2.8" Hub Diameter; Shaft; Bushed; 0.88" Length Thru Bore; E5 Size or Series; 1108 Bushing Size; Keyway; Ductile Iron Material; 7500 Maximum Speed; 926In-Lbs Torque
Outside Diameter
3.13 Inch | 79.502 Millimeter
Length Thru Bore
0.88 Inch | 22.352 Millimeter
Bore
0 Inch | 0 Millimeter
Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter
Hub Diameter
2.8 Inch | 71.12 Millimeter