Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Elastomeric Hub | BDI USA
CategoriesMechanical Power TransmissionCategoriesShaft CouplingsCategoriesElastomeric CouplingsCategoriesElastomeric Hub
DODGE
6S X 1 7/8 COUPLING FLANGE
Hub, Elastomeric Coupling; 1-7/8" Bore; 4" Outside Diameter; 2.81" Hub Diameter; Flanged; Finished Bore; 1.31" Length Thru Bore; 6S Size or Series; No Bushing; Keyway; Cast Iron Material; 6000 Maximum Speed; 450In-Lbs Torque
Part #
BDI #
PRICE
$ 56.02 / each
INVENTORY
2

QTY

DODGE
RAPTOR 4HSB 1-1/8IN COUPLING HUB ; 1.125" BORE 2.36" HUB DIA SHAFT
Hub, Elastomeric Coupling; 1-1/8" Bore; 2.6" Outside Diameter; 2.36" Hub Diameter; Shaft; Finished Bore; 1.69" Length Thru Bore; E4 Size or Series; No Bushing; Keyway; Ductile Iron Material; 7500 Maximum Speed; 558In-Lbs Torque
Part #
PRICE
$ 138.78 / each
INVENTORY
2

QTY

DODGE
RAPTOR 4HSB 1-3/16IN COUPLING HUB
Hub, Elastomeric Coupling; 1-3/16" Bore; 2.6" Outside Diameter; 2.36" Hub Diameter; Shaft; Finished Bore; 1.69" Length Thru Bore; E4 Size or Series; No Bushing; Keyway; Ductile Iron Material; 7500 Maximum Speed; 558In-Lbs Torque
Part #
PRICE
$ 138.78 / each
INVENTORY
6

QTY

TB WOODS
7S114 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 1-1/4" Bore; 4-5/8" Outside Diameter; 2-13/16" Hub Diameter; Flanged; Finished Bore; 1-27/32" Length Thru Bore; 7S Size or Series; Keyway; Cast Iron Material; 5250 Maximum Speed; EPDM/Neoprene 725 | Hytrel 2875In-Lbs Torque
Part #
BDI #
PRICE
$ 65.51 / each
INVENTORY
4

QTY

REXNORD
5 HSB X 1.125 STL OMEGA 7300315 ; 7300315 NON RETURNABLE
Hub, Elastomeric Coupling; 1-1/8" Bore; 3-1/8" Outside Diameter; 2-3/4" Hub Diameter; Shaft; Finished Bore; 1-3/4" Length Thru Bore; E5 Size or Series; No Bushing; Keyway; Steel Material; 7500 Maximum Speed; 925In-Lbs Torque
Part #
PRICE
$ 159.09 / each
$ 175.00 / each
INVENTORY
11

QTY