Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RAPTOR 70HTL-3535

RAPTOR 70HTL-3535

RAPTOR 70HTL-3535 COUPLING HUB ; ELASTOMERIC COUPLING 6.5" HUB DIA SHAFT

Hub, Elastomeric Coupling; 9-1/4" Outside Diameter; 6-1/2" Hub Diameter; Shaft; Bushed; 3-1/2" Length Thru Bore; E70 Size or Series; 3535 Bushing Size; Keyway; Ductile Iron Material; 3600 Maximum Speed; 22132In-Lbs Torque

Part #

015810

BDI #

20492707

PRICE
$ 1,033.10 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31163012
EAN
0782477277924
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Coupling Size or Series
E70
Bushing Size if bushed
3535
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
3600
Torque
22132In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Tire Style | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
015810
Weight / LBS
21.8
Long Description
Hub, Elastomeric Coupling; 9-1/4" Outside Diameter; 6-1/2" Hub Diameter; Shaft; Bushed; 3-1/2" Length Thru Bore; E70 Size or Series; 3535 Bushing Size; Keyway; Ductile Iron Material; 3600 Maximum Speed; 22132In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.25 Inch | 234.95 Millimeter
Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Hub Diameter
6.5 Inch | 165.1 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter