Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3H EB FF

3H EB FF

3H EB FF GEAR COUPLING ; POR SERIES H NON RETURNABLE

Gear Coupling; 9.438" Outside Diameter; 3.594" Length Through Bore; Rough Bore; 8.125" Bolt Circle; Exposed Bolt; Full Flex Configuration; 3 Coupling Size; Lubricated; Medium Carbon Steel; 160HP at 100RPM; Flanged Sleeve; 6800RPM Max Speed; Series H Style; Straight Faced Involute Stub Tooth; 101000In-Lbs Torque

Part #

2274819

BDI #

314733

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
37.945
UNSPSC
31163002
EAN
0662384140040
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2274819
Weight / LBS
83.83
Product Detail
Gear Coupling
Product Specification
9.438" Outside Diameter; 3.594" Length Through Bore; Rough Bore; 8.125" Bolt Circle; Exposed Bolt; Full Flex Configuration; 3 Coupling Size; Lubricated; Medium Carbon Steel; 160HP at 100RPM; Flanged Sleeve; 6800RPM Max Speed; Series H Style; Straight Faced Involute Stub Tooth; 101000In-Lbs Torque
Long Description
Gear Coupling; 9.438" Outside Diameter; 3.594" Length Through Bore; Rough Bore; 8.125" Bolt Circle; Exposed Bolt; Full Flex Configuration; 3 Coupling Size; Lubricated; Medium Carbon Steel; 160HP at 100RPM; Flanged Sleeve; 6800RPM Max Speed; Series H Style; Straight Faced Involute Stub Tooth; 101000In-Lbs Torque