Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1015G FLEX HUB 1.625 3/8X3/16KW 0744665

1015G FLEX HUB 1.625 3/8X3/16KW 0744665

1015G FLEX HUB 1.625 BORE ; 0744665 3/8 X 3/16KW NON RETURNABLE

1-5/8" Bore; 3.4" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 1.94" Length Thru Bore; 1015G; No Bushing; Keyway; Steel; 6500 Max Speed; 20790In-Lbs Torque

Part #

10011199

BDI #

18104303

PRICE
$ 319.08 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.81
UNSPSC
31163000
EAN
0782934004957
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
1015G
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
6500
Torque
20790In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Gear Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1015G FLEX HUB 1.6235 NON-STK 3/8 X 3/16 KW
Manufacturer Internal Number
0744665
Weight / LBS
8.4
Long Description
1-5/8" Bore; 3.4" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 1.94" Length Thru Bore; 1015G; No Bushing; Keyway; Steel; 6500 Max Speed; 20790In-Lbs Torque
Length Thru Bore
1.94 Inch | 49.276 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Hub Diameter
3.4 Inch | 86.36 Millimeter
Bore Range
0 Inch | 0 Millimeter