FALK
1030G/3GF SPACER BE-5.000 ; 343131 NON RETURNABLE
Gear Coupling; Spacer; Steel; 9-7/16" Outside Diameter; 5" Distance Between Shaft Ends; 1030G Coupling Size; 3600 Maximum Speed (RPM); 107100In-Lbs Torque Rating
Part #
BDI #
DODGE
RAPTOR ES60M FULL SPACER ELEMENT
Flexible Element Assembly; 80 Coupling Size; Natural Rubber Element Material
Part #
BDI #
FALK
1025G/2-1/2GF SPACER BE-7.000 ; 343130 NON RETURNABLE
Gear Coupling; Spacer; Steel; 8-3/8" Outside Diameter; 7" Distance Between Shaft Ends; 1025G Coupling Size; 4000 Maximum Speed (RPM); 66150In-Lbs Torque Rating
Part #
BDI #
FALK
1020G32 SPACER BE-4.375 ; 271358 NON RETURNABLE
Gear Coupling; Spacer; Steel; 7" Outside Diameter; 4-3/8" Distance Between Shaft Ends; 1020G Coupling Size; 4600 Maximum Speed (RPM); 37800In-Lbs Torque Rating
Part #
BDI #
FALK
1030G/3GF SPACER BE-7.000 ; 343132 NON RETURNABLE
Gear Coupling; Spacer; Steel; 9-7/16" Outside Diameter; 7" Distance Between Shaft Ends; 1030G Coupling Size; 3600 Maximum Speed (RPM); 107100In-Lbs Torque Rating
Part #
BDI #