Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1 1/2H SB FHLF

5H FHUB

5H FHUB GEAR COUPLING HUB ; POR 9-1/2" HUB DIA HUB SHAFT

Gear Coupling; Hub; Shaft; No Bore; 6-1/32" Length Thru Bore; 5 Coupling Size; No Keyway; Carbon Steel; 4300 Maximum Speed (RPM); 441000In-Lbs Torque

Part #

1963297

BDI #

314940

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
52.21
EAN
0662384405095
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Rough Stock Bore
Coupling Size or Series
5
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
4300
Torque
441000In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - Flex Hub | Solid Hub | 7.125 Maximum Bore with Standard Keyway
Max Bore - Inch
0
Manufacturer URL
https://www.regalrexnord.com
Long Description
Gear Coupling; Hub; Shaft; No Bore; 6-1/32" Length Thru Bore; 5 Coupling Size; No Keyway; Carbon Steel; 4300 Maximum Speed (RPM); 441000In-Lbs Torque
Hub Diameter
9.5 Inch | 241.3 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
6.031 Inch | 153.187 Millimeter
Overall Diameter
0 Inch | 0 Millimeter