token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

1030T20 GRID AND COVER ASSY

1030T20 GRID AND COVER ASSY

1030T20 GRID AND COVER ASSY

Cover and Grid Assembly; 4-3/4" Outside Diameter; Grid Coupling; Vertical Split Cover and Grid Assembly; Steel; 1.945" Width; 1030T Coupling Series

Part #

006766

BDI #

239323

p65WarningMessage
PRICE
$ 163.14 / each
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.84
UNSPSC
31163000
EAN
0782475259632
Coupling Type
Grid Coupling
Component
Vertical Split Cover and Grid Assembly
Material
Steel
Coupling Size or Series
1030T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Tapered Grid
Category - BDI
Couplings Grid Cover
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Grid
Keyword String
Cover and Grid Coupling Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1030T20 GRID & COVER ASSY
Manufacturer Internal Number
006766
Weight / LBS
1.86
Long Description
Cover and Grid Assembly; 4-3/4" Outside Diameter; Grid Coupling; Vertical Split Cover and Grid Assembly; Steel; 1.945" Width; 1030T Coupling Series
Width
1.945 Inch | 49.403 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter