token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

1060T10 COVER ASSY

1060T10 COVER ASSY

1060T10 COVER ASSY ; 5.93" OD STEEL

Grid Coupling Cover; 5.93" Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 3-5/64" Width; 1060T Coupling Series

Part #

006254

BDI #

238975

p65WarningMessage
PRICE
$ 91.29 / each
$ 91.29 / each
p65WarningMessage

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.59
UNSPSC
31163000
EAN
0782475258680
Coupling Type
Grid Coupling
Component
Horizontal Split Cover
Material
Aluminum
Coupling Size or Series
1060T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Tapered Grid
Category - BDI
Couplings Grid Cover
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1060T10 COVER ASSY
Manufacturer Internal Number
006254
Weight / LBS
3.51
Long Description
Grid Coupling Cover; 5.93" Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 3-5/64" Width; 1060T Coupling Series
Outside Diameter
5.93 Inch | 150.622 Millimeter
Width
3.078 Inch | 78.181 Millimeter