token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

1060T10-SUBASY

1060T10-SUBASY

1060T10-SUBASY COVER GRID ASSY ; BLUE-FLEX GRID

Cover and Grid Assembly; 5.93" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 3.68" Width; 1060T Coupling Series

Part #

1060T10-SUBASY

BDI #

21974877

PRICE
$ 337.28 / each
$ 634.76 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.633
UNSPSC
31163000
EAN
0697950915050
Coupling Type
Grid Coupling
Component
Horizontal Split Cover and Grid Assembly
Material
Aluminum
Coupling Size or Series
1060T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Blue-Flex
Category - BDI
Couplings Grid Cover
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Grid
Keyword String
Cover and Grid Coupling Grid
Manufacturer URL
https://www.martinsprocket.com
Long Description
Cover and Grid Assembly; 5.93" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 3.68" Width; 1060T Coupling Series
Outside Diameter
5.93 Inch | 150.622 Millimeter
Width
3.68 Inch | 93.472 Millimeter