token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

1150 COVER/GRID ASSY HORIZONTAL METRIC

1090 COVER/GRID ASSY HORIZONTAL IMPERIAL

1090 IMPERIAL HORIZONTAL COVER/GRID ASSY

Cover and Grid Assembly; 8.39" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 4.81" Width; 1090 Coupling Series

Part #

69790405356

BDI #

597834

p65WarningMessage
PRICE
$ 957.05 / each
p65WarningMessage

QTY

CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
4.77
UNSPSC
31163000
EAN
0697904053562
Coupling Type
Grid Coupling
Component
Horizontal Split Cover and Grid Assembly
Material
Aluminum
Coupling Size or Series
1090
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Category - BDI
Couplings Grid Cover
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Grid
Keyword String
Cover and Grid Coupling Grid
Manufacturer URL
https://www.lovejoy-inc.com
Manufacturer Item Number
1090 CVR/GRID ASSY HORIZ IN +
Manufacturer Internal Number
05356
Weight / LBS
10.52
Long Description
Cover and Grid Assembly; 8.39" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 4.81" Width; 1090 Coupling Series
Width
4.81 Inch | 122.174 Millimeter
Outside Diameter
8.39 Inch | 213.106 Millimeter