token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

1100T20 COVER

1100T20 COVER

1100T20 COVER ; PIMS_0706747

Grid Coupling Cover; 10.55" Outside Diameter; Grid Coupling; Vertical Split Cover; Steel; 4.7" Width; 1100T Coupling Series

Part #

10178114

BDI #

18106217

PRICE
$ 469.38 / each

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.921
UNSPSC
31163000
EAN
0782934003226
Coupling Type
Grid Coupling
Component
Vertical Split Cover
Material
Steel
Coupling Size or Series
1100T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Cover
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1100T20 COVER
Manufacturer Internal Number
0706747
Weight / LBS
10.04
Long Description
Grid Coupling Cover; 10.55" Outside Diameter; Grid Coupling; Vertical Split Cover; Steel; 4.7" Width; 1100T Coupling Series
Outside Diameter
10.55 Inch | 267.97 Millimeter
Width
4.7 Inch | 119.38 Millimeter