Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1070T10 GRID AND COVER ASSY

1050T10 GRID AND COVER ASSY

1050T10 GRID AND COVER ASSY ; 5.43" OD STEEL

Cover and Grid Assembly; 5.43" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 2.478" Width; 1050T Coupling Series

Part #

006753

BDI #

239312

PRICE
$ 243.63 / each
$ 298.00 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.612
UNSPSC
31163000
EAN
0782475257799
Coupling Type
Grid Coupling
Component
Horizontal Split Cover and Grid Assembly
Material
Aluminum
Coupling Size or Series
1050T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Tapered Grid
Category - BDI
Couplings Grid Cover
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Grid
Keyword String
Cover and Grid Coupling Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1050T10 GRID & COVER ASSY
Manufacturer Internal Number
006753
Weight / LBS
3.55
Long Description
Cover and Grid Assembly; 5.43" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 2.478" Width; 1050T Coupling Series
Width
2.478 Inch | 62.941 Millimeter
Outside Diameter
5.43 Inch | 137.922 Millimeter